Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455065

MPN #: E5PB

Hoffman E5PB, Push Button Encl, 5Pb X 30.5Mm, 44Mm

Product Description
Hoffman E5PB, Push Button Encl, 5Pb X 30.5Mm, 44Mm

These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.

Features:
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding nut in body of enclosure
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge
  • External wall-mounting brackets
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension T3 in
Dimension Y1.86 in
A x B x C12-1/2 x 3-1/4 x 2-3/4
J Dimension2.31 in
Overall L x W13.50 x 3.47 in
Mounting G x H13.00 x 2.38 in
Gauge14 ga
Hole Size30.5 mm in
Dimension X1.73 in

Product Details

Type12
ColorGray
Number of Holes5
MaterialSteel
Description30.5-mm & 22.5-mm Pushbutton Enclosures
Manufacturers Part NumberE5PB
BrandHoffman