Stick Welding Electrodes
Brand
Type
Length
Height
Price
Related Products
The Lenco 01950 LRO-50 Rod Oven is a larger rod oven suited for larger jobs. With the 300 degree preset thermostat, just plug in the oven and get ready to weld.
Easy-flo brazing rod makes it simple to braze aluminum and zinc-based metals with an oxy-acetylene or propane torch set-up. Great for repairs on irrigation pipes, carburetor bowls, aluminum boats, camper covers, lawn mower housings and casings (including aluminum magnesium). No flux is required. Melting Point: 732° F (389° C)
Features: Made of high impact polypropylene plastic 14-3/8 in (365.13mm) overall length (OAL) Includes four (4) internal compartments to separate rod. Screw-type cap and rubber O-ring provide clean, dry, air-tight storage for electrodes Store up to 10 Lbs. (4.54 Kg)
Powerweld® E71T-GS gasless flux-cored welding wire .030" diameter x 10lb spool. Powerweld® 71TGS is designed for single pass welding of thin-gauge carbon steel, ranging from 3/16" to 22 gauge. This electrode is formulated to weld quite effectively over galvanized material and can be used on certain aluminized surfaces as well. Powerweld® 71TGS requires no external gas-shielding and should be welded with DCEN (straight polarity).
High quality low fuming bronze brazing rod with flux. Formulated for high tensile strength and ductility. Smooth flowing. Excellent for most brazing applications. Flux coated for best cleaning action. Features: Tensile strength: 65,000 PSI Melting Point: 1,598°F (870°C) Diameter: 3/32 inch Length: 36 inch Weight: 4 Lbs (1.8 Kg) Warranty: 30 Days