Stick Welding Electrodes
Brand
Type
Length
Height
Price
Related Products
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. Features: Required shielding gas: Argon/CO2 Recommended polarity: DCEP reverse polarity Diameter: .035" Weight: 33 lbs. (14.97 kilograms (kg)) Tensile strength: 70,000 pounds of force per square inch (PSI) Warranty: 30 Days Dependable ...
Powerweld® E71T-GS gasless flux-cored welding wire .030" diameter x 10lb spool. Powerweld® 71TGS is designed for single pass welding of thin-gauge carbon steel, ranging from 3/16" to 22 gauge. This electrode is formulated to weld quite effectively over galvanized material and can be used on certain aluminized surfaces as well. Powerweld® 71TGS requires no external gas-shielding and should be welded with DCEN (straight polarity).
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. Specification: Required Shielding Gas: Argon/CO2 Recommended Polarity: DCEP Reverse Polarity Weight: 2 lbs. (.907 kg) Diameter (Inches): .035" (.889 millimeters) Tensile Strength (PSI): 70,000 Dependable All position copper coated ...
Powerweld® ER70S-6 MIG welding wire. AWS A5.18 Copper coated .035" diameter x 44lb spool. Powerweld® ER70S-6 wire contains high levels of manganese and silicon for stronger deoxidizing power where stringent cleaning procedures are not possible. This wire has been designed to provide X-ray quality porosity-free welds and the highest tensile strength (as welded) of the plain carbon steel wires. The high silicon content increases the fluidity of the weld pool, creating a smoother bead appearance and resulting in minimal post-weld grinding. ER70S-6 is excellent where poor fit-ups or rusty and ...
General purpose mild steel: 1/8" (3.18mm) x 36" (914.4mm) high quality mild steel welding rod for repair of low carbon steels. 5 Lbs. (2.27 Kg). Copper coated rod has .06% max carbon and .17% max manganese. Great rod for projects around the house or commercial use. Specifications: Tensile Strength: 45,000 PSI Melting Point: 2,700° F (1,482° C) Diameter: 1/8" Length: 36" Weight: 5 lbs. (2.27 Kg)