Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Firepower® E71T-GS Fluxed Cored Welding Wire - .030" - 2 Lb. Spool

Model #: WBB737089

MPN #: 1440-0230

Firepower® E71T-GS Fluxed Cored Welding Wire - .030" - 2 Lb. Spool

|
Questions & Answers (0)
PRICE
$25.95
Usually ships in 1 to 4 days
Features:
  • Premium AWS CLASS E71T-GS, also called "Self-Shielding" or "Gasless"
  • For general purpose MIG Welding
  • Designed to be used on mild steel
  • Best used with clean or prepared welding surface
  • Requires no shielding gas
  • DC straight polarity
  • Spool Size: 2 lbs.
  • Wire Size: 0.030"


  • 4
    4
    Min. purchase quantity is 4
    Easy online or call-in returns.