Eagle Disposal Can - Stainless Steel - 2.5 Gallons, 1323
Write a Review
|
Questions & Answers (0)
Product Description
This Disposal Can holds up to 2-1/2 Gallons. Stainless steel construction. For intermediate station for temporary storage of liquid chemical wastes. FM approved. Wide 4" spout and cap that locks open to 80 degree angle for easy filling. Cap assembly opens automatically to relieve excessive internal vapor pressures. Can has flame arrestor, a free-swing handle and auto vent cap.
PRICE
$507.67
1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Height | 12 in |
| Weight | 8 lbs |
| Diameter | 11-1/4 in |
Product Details
| Type | Disposal Can |
| Capacity | 2.5 gal |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 1323 |
| Can Type | Chemical Waste |
| Brand | Eagle Mfg |