Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle

Model # :T9FB1123519

MPN #: 153120H2-MS208

Eagle 153120H2-MS208, 15 HP, Two-Stage Compressor, 120 Gal, Horiz., 200 PSI, 44.7 CFM, 3-Phase 208V

Product Description
Eagle 153120H2-MS208, 15 HP, Two-Stage Compressor, 120 Gal, Horiz., 200 PSI, 44.7 CFM, 3-Phase 208V


The Eagle 153120H2-Ms208 Is A Rugged Compressor With Cast Iron Cylinders. "V" Design Minimizes Vibration And Improves Cooling While Extending Life. This Compressor Features Individual And Removable Cylinders For Smoother And Cooler Operation. The Heavy Duty Pressure Switch Has An On/Off Control. It Is Equipped With A Thermally Protected 15 Hp, Three Phase, 208/230/460 Volt Electric Motor, Metal Air Filters With Auto Drop Feature, Convenient Oil Drain On Front Of Unit, A120 Gal. Asme Registered Tank, And An Easy View Oil Sight Gauge. High Efficiency Reed Valves Maximize Performance. Efficient Heat Removal From Pulley Fan For Cooling Running And Longer Life. Sturdy Metal Belt Guard. Outlet Valve Included.

Features:
  • Rugged Cast Iron Cylinders
  • "V" Design To Minimize Vibration And Improve Cooling While Extending Life
  • Individual And Removable Cylinders For Smoother And Cooler Operation
  • Heavy Duty Pressure Switch Has On/Off Control
  • Thermally Protected 15 Hp , Three Phase, 208/230/460 Volt Electric Motor
  • Metal Air Filters With Auto Drop Feature
  • Convenient Oil Drain On Front Of Unit
  • 120 Gal. Asme Registered Tank
  • Easy View Oil Sight Gauge
  • High Efficiency Reed Valves For Maximum Performance
  • Efficient Heat Removal From Pulley Fan For Cooling Running And Longer Life
  • Sturdy Metal Belt Guard
  • Outlet Valve Included
PRICE
$8,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width40 in
Height61 in
Weight972 lbs
Tank Size120 gal
Tank Outlet1"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI200 psi
Phase3
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part Number153120H2-MS208
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandEagle
CFM44.7 CFM
Horsepower15 HP
ColorBlue
After CoolerYes
Voltage208 V
Air FilterYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME Certified