Truck Mounted
Tank Size
Brand
Type
CFM
Max PSI
Height
Color
Price
Kellogg-American HD30GH14E-335, 12HP, Gas Comp, 30 Gal, 175 PSI, 27.9 CFM, Honda Elec Start
Tank Size
31 gal
Max PSI
175 psi
CFM @ 90 PSI
27.9 CFM
Horsepower
12 HP
EMAX EGES1860ST, 18HP, Fleet Gas Compressor, 60 Gallon, 175 PSI, 39CFM, Honda, Electric/Recoil
Tank Size
60 gal
Max PSI
175 psi
Voltage
12 V
Horsepower
18 HP
Jenny® K5HGA-30T, 5.5 HP, Stationary Gas Compressor, 30 Gallon, 125 PSI, 8.6 CFM, Honda, Recoil
Tank Size
30 gal
Max PSI
125 psi
CFM @ 90 PSI
8.6 CFM
Noise Output
Manufacturer Not Rated dBA
Campbell Hausfeld GR2200, Combination Unit, 30 Gallon 14 CFM Compressor, 5000 Watt Generator
Tank Size
30 gal
Max PSI
175 psi
CFM @ 90 PSI
14 CFM
Noise Output
92 dBA
Industrial Air 9 HP 30 Gallon Truck Mount Air Compressor with Electric Start Honda Gas Engine
Tank Size
30 gal
Max PSI
155 psi
Horsepower
9 RHP HP
ABAC ABc13-30GH Two Stage Gasoline Driven Air Compressor, 13 HP, 30 Gallon Tank Capacity
Tank Size
30 gal
Max PSI
175 psi
CFM @ 90 PSI
25 CFM
Horsepower
13 HP