x

Take 15% off your entire order!

Offer applied at checkout

Eagle Paint/Ink Tower Safety Cabinet with Manual Close - 96 Gallon Yellow

Eagle Paint/Ink Tower Safety Cabinet with Manual Close - 96 Gallon Yellow

Item #: WB270063

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,937.52 up to 16% OFF

Price: $1,630.00

$271.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Eagle Paint/Ink Tower Safety Cabinet with Manual Close - 96 Gallon Yellow

Eagle's 96 Gallon, manual close, Tower™ Paint and Ink Safety Cabinets come with additional shelves to maximize storage space and have 4 in (10.2 cm) adjustable legs. Constructed of 18-gauge (1 mm) steel, the sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:

  • Reinforced double wall construction with 1-1/2 in (3.8 cm) air space on sides, top, bottom, back and doors
  • Constructed of 18-gauge steel
  • Lead-free, high-gloss, baked-on powder finish
  • Continuous piano hinges
  • Ground connection
  • Four adjustable 4 in (10.2 cm) legs help provide easy cleaning under cabinet and moving with a forklift or pallet jack
  • Trilingual warning labels
  • 2 in (5.1 cm) raised leakproof sill
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. (158.8 kg) Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Two 2 in (5.1 cm) internal vents with fire baffle and cap
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • 3 in (7.6 cm) centers for shelf brackets
  • Self-latching doors
  • Door closings: Manual Close (180° opening)
  • Internal Dimensions: 30.75"W x 30.34"D x 60.5"H

  • WIDTH INCHES 34
  • DEPTH INCHES 34
  • HEIGHT INCHES 69
  • CAPACITY GALLONS 96
  • COLOR FINISH Yellow
  • ADJUSTABLE SHELVES 5
  • ASSEMBLY Assembled
  • BRAND Eagle Mfg
  • CONSTRUCTION Steel
  • DOOR QUANTITY 2
  • DOOR TYPE Self Close
  • HANDLE TYPE Recessed
  • LOCK TYPE Keyed Alike
  • MANUFACTURERS PART NUMBER YPI62XLEGS
  • SHELF CAPACITY LBS 382
  • SHELF QUANTITY 5
  • STYLE Standard W/ Legs
  • TYPE Paint & Ink
  • WEIGHT LBS 379
  • APPROVAL/REGULATIONS OSHA, NFPA 30, FM
  • LIMITED WARRANTY 10 Years
  • REFERENCE # YEP-62LEGS
  • GAUGE 18
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 11, 2014

    Great product! Second time buying same product. :)
    Your review:
    I purchased these same safety towers before; they were exactly as described. The second time, the shipping was about a week and a half overdue, however, the products were bundled perfectly and, like the first time, in perfect condition. I would recommend Global Industrial to anyone, anytime.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle Paint/Ink Tower Safety Cabinet with Manual Close - 96 Gallon Yellow

Eagle Paint/Ink Tower Safety Cabinet with Manual Close - 96 Gallon Yellow

Item #: WB270063

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant