Eagle Type I Safety Can, 12-1/2" Dia. x 13-1/2"H, 5 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Eagle Type I Safety Can, 12-1/2" Dia. x 13-1/2"H, 5 Gallon Capacity - UI-50-SB
Eagle Type I Safety Can allows you to safely store flammables. Feature 2-piece no-weld construction without top or side seams, non-sparking brass pour spout with flame arrestor, and spring-closing lid with neoprene gasket that safely relieves internal pressure. 24-gauge galvanized steel. Meets OSHA and NFPA Code 30 requirements and are UL-listed and FM-approved.
Eagle Type I Safety Can allows you to safely store flammables. Feature 2-piece no-weld construction without top or side seams, non-sparking brass pour spout with flame arrestor, and spring-closing lid with neoprene gasket that safely relieves internal pressure. 24-gauge galvanized steel. Meets OSHA and NFPA Code 30 requirements and are UL-listed and FM-approved.
PRICE
$83.34
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Height | 13-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Type I |
| Capacity | 5 gal |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | UI50SB |
| Funnel | Without Funnel |
| Can Type | Kerosene |
| Brand | Eagle Mfg |