Mr. Chain® EarthMade Biodegradable Plastic Chain In A Pail, 2" x 160'L, Safety Orange
Write a Review
|
Questions & Answers (0)
Product Description
Create your own custom crowd control solution with the Mr. Chain® Reflective Plastic Safety Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the Mr. Chain® Reflective Plastic Safety Chain with Mr. Chain® stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain offers nightime reflectivity and is UV resistant for long-lasting outdoor use.
Introducing EarthMade Plastic Chain, a revolutionary step forward in sustainable safety solutions!
Crafted from PolyEarthylene, a plant-based, biodegradable material, this chain offers the strength and reliability you expect from Mr. Chain®, with the added benefit of being environmentally responsible.
Designed to naturally break down over time, this chain is perfect for creating highly visible, eco-friendly barriers in any setting – be it construction sites, events, or crowd management areas.
Introducing EarthMade Plastic Chain, a revolutionary step forward in sustainable safety solutions!
Crafted from PolyEarthylene, a plant-based, biodegradable material, this chain offers the strength and reliability you expect from Mr. Chain®, with the added benefit of being environmentally responsible.
Designed to naturally break down over time, this chain is perfect for creating highly visible, eco-friendly barriers in any setting – be it construction sites, events, or crowd management areas.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 160 ft |
| Weight | 14 lbs |
| Trade Size | #8 in |
| Link Size | 2 in |
Product Details
| Type | Chain in Pail |
| Color | Safety Orange |
| Includes | 160' of 2" Orange Biodegradable Plastic Chain In A Pail |
| Material | HDPE |
| Package Type | Pail |
| Description | 2" Biodegradable Plastic Safety Chain In a Pail |
| Package Quantity | 1 |
| Manufacturers Part Number | 58012-P |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |