Slatwall Easy Panel Anchor Core 48"W x 24"H (2 PC) Paintgrade
Write a Review
|
Questions & Answers (0)
Product Description
The Anchor™Core 48"W x 24"H Easy Panels are strong and durable. The panels are made of Anchor Core making it 50% stronger than similar panels made with standard MDF (Medium Density Fiberboard). The sections fit together vertically with half grooves on the top and bottom edges for seamless connection and useable grooves. Two 48"W x 24"Hsections are included with each package.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3/4 in |
| Height | 48 in |
| Weight | 45 lbs |
Product Details
| Material | Anchor Core Wood |
| Package Quantity | 2 |
| Color | Brown |
| Manufacturers Part Number | EPPG |
| Brand | Wind Mill Slatwall Products |