
Customers Also Viewed
Create a professional, printed-on look. Virtually disappear on colored and textured surfaces. To speed up labeling, simply bend the sheet edge to expose the Pop-Up Edge®, peel, then fold the sheet back to flat in a jiffy. Avery® offers many easy-to-use templates and software solutions for labels. Label Size - text: 1 1/3 x 4; Label Color(s): Clear; Machine Compatibility: Laser Printers; Material(s): Paper.
This product arrives to most customers in 2-3 business days.
Product Details
- Type Shipping Label
- Brand Avery
- Package Quantity 14 labels/sheet, 50 sheets/pack
- Description Easy Peel Laser Mailing Labels
- Manufacturers Part Number 5662
- Shape Rectangular
- Adhesive Self-Adhesive
- Machine Compatibility Laser Printers
- Color Family Clear
Weights & Dimensions
- Label Size-Text 1 1/3 x 4
- Width 4 in
- Height 1-1/3 in
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: February 10, 2022
-
Reviewer: Anonymous
Date: January 28, 2022
Your review:
Labels are something I don't want ot have to think about. They need to just work, to be easy to set up, to print on and to apply. These avery labels hit the mark on all those criteria. The templates made it super simple get things up and running and they ran through my printer smoothly. The end result is a smooth prefessional look everywhere I need. -
Reviewer: Anonymous
Date: January 20, 2022
Your review:
I am very satisfied with these labels. I found the design template for this particular style on the Avery website. It was easy to design the labels and to save my work when finished. Printing the labels was easy. I printed multiple sheets with no problems. The labels printed perfectly with no smudges whatsoever! -
Reviewer: Anonymous
Date: January 14, 2022
Your review:
Avery - Avery® Matte Clear Address Labels, Sure Feed™ Technology, Laser, 1-1/3" x 4", 700 Labels work great. It was easy to use the program and set them up. They printed clear and not runny. Great for making address labels. -
Reviewer: Anonymous
Date: January 10, 2022
Your review:
The Avery Matte Clear Address Labels were a life saver this holiday season! Between having to make labels for my Christmas cards to making personalized gift tags, these labels made my life so much easier than having to hand write all the addresses and use everyday gift tags. -
Reviewer: Anonymous
Date: January 08, 2022
Your review:
I love these labels. I used them on folders I give my clients. I love that they are clear and transparent. The ink doesn’t run and lettering printed is clear and legible. They were easy to peel off. Make sure you use a laser printer as directed. I used the template with ease. -
Reviewer: Anonymous
Date: January 03, 2022
Your review:
AVERY Adress Labels, very easy to use and work with. Will look great with whatever you need to use them for send out some invitations and that worked out great because they are clear. Will be using on different thing that I need labeled. -
Reviewer: Anonymous
Date: January 03, 2022
Your review:
I used these for my Christmas card envelopes this year, and they turned out beautiful. Looked very high end, and templates were easy to download and use! I keep my addresses in Google Sheets so that I can easily update on the go, I simply merged my sheet with the word doc template and it perfectly made each individual label like magic! Easy! -
Reviewer: Anonymous
Date: December 27, 2021
Your review:
Avery Matte Clear Address labels are absolutely perfect!! I had no problems with printing or misalignment. Best of all no jamming!! These labels come out perfect EVERY single time. Very professional looking. High quality. Labels peel effortlessly. Definitely switching to Avery products. Can't wait to try their other stuff. -
Reviewer: Anonymous
Date: December 25, 2021
Your review:
I used this to mail out holiday cards and they are great, super easy to use and works great with canon printer. The bad thing about this is you cannot re-run the sheet through the printer. They are also not super clear, they are more frosty.
There are no questions for this product.

Universal® Clasp Catalog Envelopes, 28 lb., 9"W x 12"H, Kraft, 100/Pack
Item #: B32794
Free Shipping
$47.95

Universal One® Gummed Catalog Envelopes, Gummed, 9"W x 12"H, Kraft, 250/Pack
Item #: B32804
Not Yet Rated
Free Shipping
$93.95

Avery® Easy Peel Laser Mailing Labels, 1-1/3 x 4, Clear, 700/Box
$70.95
- Product Information
- Customer Review
- Product Q&A
- Accessories