- Container and handle core are molded as sturdy, extra-strength, one-piece construction for longest life.
- C lear, high-impact-resistant material complies with FDA regulations for food contact.
- Base is high quality stainless steel.
- Drip-proof, fast-pour lip an exclusive Bunn design to assure convenient serving. Fast, clean pouring from front or either side.
Easy Pour® Coffee Stainless Steel Bottom Decanters, 64 oz, Regular, 2 Pack
|
Questions & Answers (0)
Product Description
PRICE
$179.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 12 Cups oz |
| Material | Plastic w/Stainless Steel Bottom |
| Handle | Black |
| Package Quantity | 2 |
| Description | Unbreakable Coffee Decanter, Regular Coffee |
| Manufacturers Part Number | 06100.0102 |
| Brand | Bunn |
Compliance & Certifications
| Certifications | NSF |