Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2298228

MPN #: 271

Forney Easy Weld 140 MP Multi-Process MIG/Stick/TIG Welder - 140A - 120V - 1/4" Welding Capacity

Product Description
The Forney Easy Weld™ 140 MP is a 3-in-1 machine. Lightweight and extremely easy to use, it is a single-phase inverter machine. Applications include do-it-yourself, maintenance and repair, metal fabrication, hobbyist and metal artist.

Specifications:
  • Dimensions: 19.31" x 14.19" x 11.61"
  • Weight: 24.81 lbs.
  • Multi-Process Welder: MIG/DC TIG/Stick welder (TIG torch not included)
  • Portable
  • Infinite voltage and wire feed speed control
  • Plate thickness range: Up to 1/4"
  • No gas required
  • Uses gasless wire .030"/.035"
  • Up to 1/8" stick electrode
  • 120-volt input power
  • Duty cycle: Stick 30% @ 80A, MIG 30% @ 90A and TIG 30% @ 110A


Includes:

  • 10' MIG Gun
  • Ground Clamp
  • 8' Electrode Holder
  • 20A-15A Adapter
  • .030"Contact Tip
  • PRICE
    $679.00

    This product will be restocked soon

    Notify mewhen this product is back in stock
    Out of stock, please check back soon.
    Easy online or call-in returns. Read return policy

    Product Details

    Duty Cycle80-110A @ 30%
    Voltage120 V
    DescriptionStick/TIG/MIG Welder
    Single Pass Capacity1/4"
    Manufacturers Part Number271
    Output140A BTU
    ProcessMIG, Flux Core, Stick or TIG
    BrandForney

    Warranty

    Warranty6 mo

    Compliance & Certifications

    CertificationsCSA