x

Take 15% off your entire order!

Offer applied at checkout

O'Dell Echoshine® Pet/Rayon Recycled Finish Mop 1700M - Medium, Pack Qty 12 - Pkg Qty 12

O'Dell Echoshine® Pet/Rayon Recycled Finish Mop 1700M - Medium, Pack Qty 12 - Pkg Qty 12

Item #: WBB1174235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 20 oz.
  • 24 oz.
  • 28 oz.
  • 32 oz.

24 oz.

  • Green
  • White

Green

$15.25 ea.

Price: $183.00 / Pkg of 12

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

O'Dell Echoshine® Pet/Rayon Recycled Finish Mop 1700M - Medium, Pack Qty 12

O'Dell EchoShine® PET/rayon recycled finish mop 1700M - Medium. Echoshine 1700 Series 66% recycled post consumer P.E.T. from drink bottles, 34% recycled post industrial rayon. Green & white stripe designates EchoShine® finish mop. 6-ply hygrade fiber blend. Smooth, steady release with very low linting. Worker fatigue can be reduced by the smooth flowing application of the EchoShine® mop.

  • LENGTH INCHES 18
  • WIDTH INCHES 6-1/2
  • HEIGHT INCHES 3
  • COLOR Green
  • BRAND O'Dell
  • CONSTRUCTION Plastic
  • DESCRIPTION Recycled Material Finishing Mop
  • FOR USE WITH Mop Handle
  • MANUFACTURER'S PART NUMBER 1700M
  • PACKAGE QUANTITY 12
  • SIZE Medium
  • TYPE Finish Mop
  • WEIGHT LBS 13.5
  • CLEANING WIDTH 23
  • HEADBAND 5
  • MOP HEAD/HANDLE TYPE Mop Head
  • MOP HEAD SIZE 24 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
O'Dell Echoshine® Pet/Rayon Recycled Finish Mop 1700M - Medium, Pack Qty 12 - Pkg Qty 12

O'Dell Echoshine® Pet/Rayon Recycled Finish Mop 1700M - Medium, Pack Qty 12 - Pkg Qty 12

Item #: WBB1174235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant