Zing Eco Corner Sign, Rest Rooms, 10"W x 10"H, Blue On White
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Projecting Corner Sign, "Rest Rooms," clearly designates restroom locations. The two-sided projecting design saves space and significantly increases visibility.
Zing® manufactures the only available corner-mounting sign, which can be easily installed on any 90 degree angle corner. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 10"H x 10"W. Two pre-drilled mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
Zing® manufactures the only available corner-mounting sign, which can be easily installed on any 90 degree angle corner. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 10"H x 10"W. Two pre-drilled mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 10 in |
Product Details
| Sign Shape | Square |
| Sign Legend | Rest Rooms |
| Material | Plastic |
| Description | Eco Corner Sign |
| Color | Blue/White |
| Manufacturers Part Number | 2642 |
| Brand | Zing |