Zing Eco GHS Sign, Danger Asbestos May Cause Cancer, 14"W x 10"H, Polystyrene
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "DANGER Asbestos, May Cause Cancer," clearly communicates critical safety information. The signs measures 10 H" x 14 W"
Self-adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
Self-adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1/40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Danger Asbestos May Cause Cancer |
| Type | Eco GHS Sign |
| Color | Black/Red/White |
| Language(s) | English |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | 2672S |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |