Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199420

MPN #: 2024S

Zing Eco Label, Recycle Cardboard, 10"W x 14"H, Recycled Polystyrene Self Adhesive, Pack of 5

Product Description
Zing® Policy Sign, "Cardboard Recycling," promotes sustainable and efficient workplaces.

Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears, and UV exposure. The signs adhere directly to walls, recycling bins, and waste receptacles. All Zing® signs are made in the USA from recycled materials, which supports sustainability initiatives and LEED credits. The signs are sold 5/pack.

PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in

Product Details

Sign ShapeRectangle
TypeRecycle Label
Sign LegendRecycle Cardboard
ColorBlack/Green/White
MaterialPolystyrene
Language(s)English
Package Quantity5
Legend HeadingRecycle Cardboard
Manufacturers Part Number2024S
BrandZing