Zing Eco Label, Recycle Glass Only, 5"W x 7"H, Recycled Polystyrene Self Adhesive, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Recycling Sign, "Glass Only," promotes sustainable and efficient workplaces. The sign is made in the USA from rapidly-renewable adhesive plastic, and is available in three sizes, 7" x 5". Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears, and UV exposure. The signs adhere directly to walls, recycling bins, and waste receptacles. All Zing® signs are made in the USA from recycled materials, which supports sustainability initiatives and LEED credits. The signs are sold 5/pack.
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 7 in |
| Size | 7 x 5 in |
| Thickness | 1/40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Recycle Glass Only |
| Type | Eco Recycle Label |
| Color | Black/Green/White |
| Language(s) | English |
| Material | Polystyrene |
| Package Quantity | 5 |
| Legend Heading | Recycle Glass Only |
| Manufacturers Part Number | 0030S |
| Brand | Zing |