x

Take 15% off your entire order!

Offer applied at checkout

+

Eco-Pac Natural Interfolded Dry Wax Paper

Eco-Pac Natural Interfolded Dry Wax Paper

Item #: WBB55554

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $159.95

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pop-up sheets have added wet strength for improved performance and greater economy. 100% microwaveable. 500 sheets per pack; 12 packs per case (6,000 sheets).
This product arrives to most customers in 2-3 business days.

  • BRAND Marcal
  • MANUFACTURERS PART NUMBER MCD 5293
  • TYPE Food Wrap-Wax Paper
  • COLOR Translucent
  • PACKAGE QUANTITY 12 Boxes/500 Per Box
  • SIZE 12" x 10"
  • DESCRIPTION Interfolded Dry Wax Paper
  • MATERIAL(S) Paper
  • MATERIAL Wax Paper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eco-Pac Natural Interfolded Dry Wax Paper

Eco-Pac Natural Interfolded Dry Wax Paper

Item #: WBB55554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eco-Pac Natural Interfolded Dry Wax Paper
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant