Zing® Eco Parking Sign, $250 Fine, 6"H x 12"W, EGP, 1/16" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Parking Sign, "$250 Fine," clearly communicates parking policy. The sign is made in the USA from 99% recycled aluminum, and is UL Validated for recycled content. The sign measures 6"H x 12"W, and is pre-drilled for easy mounting.
3M Engineer Grade Prismatic sheeting is recommended for commercial signs and non-critical traffic signs, such as parking and way-finding signs. This sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years.
The sign is compliant with MUTCD standards. All Zing® support sustainability initiatives and LEED credits.
3M Engineer Grade Prismatic sheeting is recommended for commercial signs and non-critical traffic signs, such as parking and way-finding signs. This sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years.
The sign is compliant with MUTCD standards. All Zing® support sustainability initiatives and LEED credits.
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 6 in |
| Weight | 0.6 lbs |
| Size | 6 x 12 |
| Thickness | 1/16 |
Product Details
| Sign Shape | Rectangle |
| Sheeting | Engineer Grade Prismatic |
| Sign Legend | $250 Fine |
| Color | Green/White |
| Material | Aluminum |
| Description | Parking Sign |
| Package Quantity | 1 |
| Legend Heading | Warning |
| Manufacturers Part Number | 2199 |
| Brand | Zing |