Zing® Eco Parking Sign, Ambulance Parking Only, 18"H x 12"W, EGP, 1/16" Thick
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Parking Sign, "Ambulance Parking Only," meets MUTCD standards and clearly communicates critical parking information. The sign is made in the USA from recycled aluminum and features 3M Engineer Grade Prismatic (EGP) reflective sheeting. EGP sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years. The sign measures 18"H x 12"W, and has pre-drilled holes for easy mounting.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Weight | 2 lbs |
| Size | 18 x 12 |
| Thickness | 1/16 |
Product Details
| Sign Shape | Rectangle |
| Sheeting | Engineer Grade Prismatic |
| Sign Legend | Ambulance Parking Only |
| Color | Green/White |
| Material | Aluminum |
| Description | Parking Sign |
| Package Quantity | 1 |
| Legend Heading | Notice |
| Manufacturers Part Number | 3071 |
| Brand | Zing |