Zing Eco Parking Sign, Handicapped Reserved Parking..., N. Carolina, 12"W x 26"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Parking Sign, "Handicapped Reserved Parking (North Carolina), Double Arrow," complies with North Carolina state law and clearly communicates parking policy. The sign is made in the USA from 99% recycled aluminum, and measures 26"H x 12"W. 3M Engineer Grade Prismatic reflective sheeting meets ASTM Type I specifications, and has an outdoor life expectancy of 5-7 years.
The sign is compliant with MUTCD standards. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
The sign is compliant with MUTCD standards. All Zing® signs are made in the USA from recycled materials, and support sustainability initiatives and LEED credits.
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 26 in |
| Size | 26 x 12 in |
Product Details
| Sign Shape | Rectangle |
| Type | Parking Sign |
| Sign Legend | Reserved Parking Maximum Penalty $250 GS 20-37.6 |
| Color | White/Green/Blue |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Reserved Parking Maximum Penalty $250 GS 20-37.6 |
| Manufacturers Part Number | 2698 |
| Brand | Zing |