Zing Eco Parking Sign, Private Property Authorized Personnel..., 18"W x 12"H, HIP, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco Parking Sign, Private Property, 12Hx18W, High Intensity Prismatic, Recycled Aluminum.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 12 in |
| Size | 12 x 18 in |
Product Details
| Sign Shape | Rectangle |
| Type | Property Sign |
| Sign Legend | Private Property Authorized Personnel Only Trespassers Will Be Prosecuted |
| Color | Red/White |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Private Property Authorized Personnel Only Trespassers Will Be Prosecuted |
| Manufacturers Part Number | 2495 |
| Brand | Zing |