Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Eco-Products® Evolution World 24% PCF Hot Drink Cups, 16 oz., Purple, 50/Pack

Eco-Products® Evolution World 24% PCF Hot Drink Cups, 16 oz., Purple, 50/Pack

Item #: WBB1223808

Not Yet Rated

  • 6
  • 16

16

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Alera® Reception Guest Chair (Unassembled) - Leather - Black

Alera® Reception Guest Chair (Unassembled) - Leather - Black

Free Shipping

Genuine Joe GJO11260 - Rippled Hot Cups, 12 Oz., 25/Pack, Brown

Genuine Joe GJO11260 - Rippled Hot Cups, 12 Oz., 25/Pack, Brown

SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

SOLO® Jazz Hot Paper Cups, 6 Oz., Polycoated, Jazz Design, 50/Bag

Boardwalk Translucent Plastic Cold Cups, 9 oz., 2500/Pack

Boardwalk Translucent Plastic Cold Cups, 9 oz., 2500/Pack

Genuine Joe Stirrers, 5-1/2"L, Plastic, 1,000/Box, White/Red

Genuine Joe Stirrers, 5-1/2"L, Plastic, 1,000/Box, White/Red

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Swiffer Sweeper® 10" Wide Mop

Swiffer Sweeper® 10" Wide Mop

Danby® Chest Freezer, 5.5 Cu. Ft., White

Danby® Chest Freezer, 5.5 Cu. Ft., White

Energizer® 9V e² NiMH Rechargeable Battery

Energizer® 9V e² NiMH Rechargeable Battery

Eco-Products® Evolution World 24% PCF Hot Drink Cups, 16 oz., Purple, 50/Pack

Sturdy and dependable cups made from recycled fiber. Leak-proof interior lining and comfortable, smooth-rolled rim. Cup Type: Hot; Capacity: 16 oz; Material(s): Paper; Color(s): Purple.


This product arrives to most customers in 2-3 business days.

Product Details

  • Type Hot/Cold Beverage Cups
  • For Use With ECO-EP-HL16-WR
  • Brand Eco-Products
  • Package Quantity 50
  • Description Evolution World 24 Percent PCF Hot Drink Cups
  • Capacity 16 oz
  • Manufacturers Part Number EP-BRHC16-EWPK
  • Color Family Purple
  • Theme Evolution World™

Compliance & Certifications

  • Certifications FDA Approved
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eco-Products® Evolution World 24% PCF Hot Drink Cups, 16 oz., Purple, 50/Pack

Eco-Products® Evolution World 24% PCF Hot Drink Cups, 16 oz., Purple, 50/Pack

Item #: WBB1223808

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eco-Products® Evolution World 24% PCF Hot Drink Cups, 16 oz., Purple, 50/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant