Zing Eco Public Facility Tri View Sign, Hand Wash Station, 20"W x 7-1/2"H, Black/Green/White
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Tri-View Projecting Sign, "Hand Wash Station," clearly communicates critical safety information. Ideal for designating important workplace locations, the three-sided design provides 180 degree of visibility and saves valuable space. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 7-1/2"H x 20"W x 5" projecting. Zing® manufactures the only available three-sided projecting signs. Two pre-drilled mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 7-1/2 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Hand Wash Station |
| Material | Plastic |
| Description | Eco Public Facility Tri View Sign |
| Color | Black/Green/White |
| Manufacturers Part Number | 3062 |
| Brand | Zing |