Zing Eco Safety L Sign, Eye Wash Bilingual, 8"W x 11"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Projecting L Sign, "Eye Wash, English/Spanish Bilingual," clearly communicates critical safety information. The two-sided projecting design significantly increases visibility, and is ideal for designating critical workplace locations. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 11"H x 8"W x 2-1/2" projecting. Two mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 11 in |
| Size | 11 x 8 in |
Product Details
| Sign Shape | Rectangle |
| Type | Safety Sign |
| Sign Legend | Eye Wash/Lavado De Ojos |
| Color | White/Green |
| Material | Plastic |
| Language(s) | Bilingual - English/Spanish |
| Package Quantity | 1 |
| Legend Heading | Eye Wash/Lavado De Ojos |
| Manufacturers Part Number | 2617 |
| Brand | Zing |