Zing Eco Safety Sign, BioHazard, 10"W x 7"H, Recycled Polystyrene Self Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
Zing's® Biohazard Sign communicates critical safety information and complies with OSHA safety regulations.
Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Biohazard Sign |
| Sign Legend | Biohazard |
| Color | Black/Orange |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Biohazard |
| Manufacturers Part Number | 1912S |
| Brand | Zing |