Zing Eco Safety Sign, BioHazard Infectious Waste, 7"W x 10"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Biohazard Infectious Waste," clearly communicates critical safety information.
Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$21.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
Product Details
| Sign Shape | Rectangle |
| Type | Biohazard Sign |
| Sign Legend | Biohazard Infectious Waste |
| Color | Black/Orange |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Biohazard Infectious Waste |
| Manufacturers Part Number | 1915A |
| Brand | Zing |