Zing Eco Safety Sign, Caution Clean Up Spills, 14"W x 10"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Eco Safety Sign, "Caution Clean Up Spills" clearly communicates critical safety information.
Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Type | Caution Sign |
| Sign Legend | Caution Prevent Accidents Clean Up Spills |
| Color | Black/Yellow |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 2159 |
| Brand | Zing |