Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3198794

MPN #: 1156S

Zing Eco Safety Sign, Caution Hard Hat and Safety Glasses Required, 10"W x 7"H, Recycled Polystyrene

Product Description
Zing® Eco Safety Sign, "Caution Hard Hat and Safety Glasses Required" clearly communicates critical safety information.

Self-adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.

PRICE
$13.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in

Product Details

Sign ShapeRectangle
TypeCaution Sign
Sign LegendCaution Hard Hat and Safety Glasses Required Beyond This Point
ColorBlack/Yellow
MaterialPolystyrene
Language(s)English
Package Quantity1
Legend HeadingCaution
Manufacturers Part Number1156S
BrandZing