Zing Eco Safety Sign, Caution Radiation Area, 7"W x 10"H, Recycled Polystyrene Self Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "CAUTION Radiation Area," complies with OSHA regulations and clearly communicates critical safety information. Self-Adhesive signs and labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure. UL Validated for recycled content. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Caution Radiation Area |
| Type | Radiation Sign |
| Color | Purple/Yellow |
| Language(s) | English |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 1925S |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |