Zing Eco Safety Sign, Caution Radiation Area Authorized Personnel..., 10"W x 7"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "CAUTION Radiation Area, Authorized Personnel Only," complies with OSHA regulations and clearly communicates critical safety information. Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. UL Validated for recycled content. The signs are pre-drilled for easy mounting. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$21.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Caution Radiation Area Authorized Personnel Only |
| Type | Radiation Sign |
| Color | Purple/Yellow |
| Language(s) | English |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | 1926A |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |