Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199333

MPN #: 1927A

Zing Eco Safety Sign, Caution Radiation Hazard, 10"W x 7"H, Recycled Aluminum

Product Description
Zing® Safety Sign, "CAUTION Radiation Hazard," complies with OSHA regulations and clearly communicates critical safety information. Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. UL Validated for recycled content. The signs are pre-drilled for easy mounting. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits.

PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in

Product Details

Sign ShapeRectangle
Sign LegendCaution Radiation Hazard
TypeRadiation Sign
ColorPurple/Yellow
Language(s)English
MaterialAluminum
Package Quantity1
Legend HeadingCaution
Manufacturers Part Number1927A
BrandZing

Compliance & Certifications

OSHA or ANSIOSHA