Zing Eco Safety Sign, Caution X-Ray Area, English/Spanish, 7"W x 10"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Caution X-Rays Do Not Enter, English/Spanish Bilingual," complies with OSHA regulations and clearly communicates critical safety information.
Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
All Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
All Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Size | 10 x 7 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | X-Rays Do Not Enter When Door Is Closed/Ciudado Rayos-X No Entrar Cuando... |
| Type | Radiation Sign |
| Color | Purple/Yellow |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | X-Rays Do Not Enter When Door Is Closed/Ciudado Rayos-X No Entrar Cuando... |
| Manufacturers Part Number | 1930 |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |