Zing® aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks and UL Validated for recycled content, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.
Zing Eco Safety Sign, Danger Chemical Storage, 14"W x 10"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
Product Details
| Sign Shape | Rectangle |
| Type | Danger Sign |
| Sign Legend | Danger Chemical Storage |
| Color | Black/Red/White |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | 2117A |
| Brand | Zing |