Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199160

MPN #: 1091

Zing Eco Safety Sign, Danger Confined Space, 10"W x 7"H, Recycled Plastic

Product Description
Zing® plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. UL Validated for recycled content. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.

PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in

Product Details

Sign ShapeRectangle
TypeDanger Sign
Sign LegendDanger Confined Space Enter By Permit Only
ColorBlack/Red/White
MaterialPlastic
Language(s)English
Package Quantity1
Legend HeadingDanger Confined Space Enter By Permit Only
Manufacturers Part Number1091
BrandZing