Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199381

MPN #: 2093A

Zing Eco Safety Sign, Danger Do Not Enter, 14"W x 10"H, Recycled Aluminum

Product Description
Zing® aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. UL Validated for recycled content. The signs are pre-drilled for easy mounting.

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in

Product Details

Sign ShapeRectangle
TypeDanger Sign
Sign LegendDanger Do Not Enter
ColorBlack/Red/White
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingDanger
Manufacturers Part Number2093A
BrandZing