Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199602

MPN #: 2125S

Zing Eco Safety Sign, Danger Flammable Keep..., 14"W x 10"H, Recycled Polystyrene Self Adhesive

Product Description
Zing® adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure and UL Validated for recycled content.

PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in

Product Details

Sign ShapeRectangle
TypeDanger Sign
Sign LegendDanger Flammable Keep Flames And Heat Away
ColorBlack/Red/White
MaterialPolystyrene
Language(s)English
Package Quantity1
Legend HeadingDanger
Manufacturers Part Number2125S
BrandZing