Zing Eco Safety Sign, Emergency Shut Off, 10"W x 7"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Emergency Shut Off," clearly communicates critical safety information
Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets ANSI and OSHA standards. Signs are sold 1/pack..
Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets ANSI and OSHA standards. Signs are sold 1/pack..
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Emergency Shut Off |
| Type | Fire Sign |
| Color | White/Red |
| Language(s) | English |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Emergency Shut Off |
| Manufacturers Part Number | 1897 |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |