Zing Eco Safety Sign, Exit Left Arrow, 10"W x 7"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Exit, with Left Arrow," clearly communicates critical safety information. Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. UL Validated for recycled content. The sign meets OSHA and NFPA Life Safety Code standards. Signs are sold 1/pack.
PRICE
$21.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Exit Left Arrow |
| Type | Exit Sign |
| Color | Red/White |
| Language(s) | English |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Exit Left Arrow |
| Manufacturers Part Number | 1082A |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |