Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3200033

MPN #: 2891S

Zing Eco Safety Sign, Fire Alarm with Arrow, 10"W x 14"H, Recycled Polystyrene Self Adhesive

Product Description
Zing® Safety Sign "Fire Alarm, with Down Arrow" clearly communicates critical safety information.

Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets ANSI and OSHA standards. Signs are sold 1/pack.

PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in

Product Details

Sign ShapeRectangle
Sign LegendFire Alarm
TypeFire Sign
ColorWhite/Red
Language(s)English
MaterialPolystyrene
Package Quantity1
Legend HeadingFire Alarm
Manufacturers Part Number2891S
BrandZing

Compliance & Certifications

OSHA or ANSIOSHA, ANSI