Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :T9FB3199275

MPN #: 1903A

Zing Eco Safety Sign, Fire Extinguisher with Picto, English/Spanish, 10"W x 7"H, Recycled Aluminum

Product Description
Zing® Safety Sign, "Fire Extinguisher, with Pictogram, English/Spanish Bilingual" clearly communicates critical safety information.

Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets ANSI and OSHA standards. Signs are sold 1/pack.

PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in

Product Details

Sign ShapeRectangle
Sign LegendFire Extinguisher/Extinguidor De Incendios
TypeFire Sign
ColorBlack/Red/White
Language(s)Bilingual - English/Spanish
MaterialAluminum
Package Quantity1
Legend HeadingFire Extinguisher/Extinguidor De Incendios
Manufacturers Part Number1903A
BrandZing

Compliance & Certifications

OSHA or ANSIOSHA