Zing Eco Safety Sign, Keep Fire Door Closed, 10"W x 7"H, Recycled Polystyrene Self Adhesive
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Fire Door, Keep Closed, Do not Block," clearly communicates critical safety information. and three eco-friendly materials: Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. UL Validated for recycled content. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Keep Closed Fire Door Do Not Block |
| Type | Fire Sign |
| Color | Black/Red/White |
| Language(s) | English |
| Material | Polystyrene |
| Package Quantity | 1 |
| Legend Heading | Keep Closed Fire Door Do Not Block |
| Manufacturers Part Number | 1083S |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |