Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199398

MPN #: 2085

Zing Eco Safety Sign, No Smoking, 10"W x 14"H, Recycled Plastic

Product Description
Zing® Eco Policy Sign, "No Smoking," clearly communicates smoking policy. Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. UL Validated for recycled content. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.

PRICE
$21.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in

Product Details

Sign ShapeRectangle
TypeNo Smoking Sign
Sign LegendNo Smoking
ColorBlack/Red/White
MaterialPlastic
Language(s)English
Package Quantity1
Legend HeadingNo Smoking
Manufacturers Part Number2085
BrandZing