Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :T9FB3199352

MPN #: 2080A

Zing Eco Safety Sign, Not An Exit, 14"W x 10"H, Recycled Aluminum

Product Description
Zing® Safety Sign, "Not an Exit," clearly communicates critical safety information. Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. UL Validated for recycled content. The signs are pre-drilled for easy mounting. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and NFPA Life Safety Code standards. Signs are sold 1/pack.

PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in

Product Details

TypeExit Sign
Sign LegendNot an Exit
ColorRed/White
MaterialAluminum
Language(s)English
Package Quantity1
Legend HeadingNot an Exit
Manufacturers Part Number2080A
BrandZing

Compliance & Certifications

OSHA or ANSIOSHA