Zing Eco Safety Sign, Radiation Notify Nurse, 10"W x 14"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Safety Sign, "Radiation Notify Nurse if you Suspect you may be Pregnant, English/Spanish Bilingual," complies with OSHA regulations and clearly communicates critical safety information.
Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
All Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
All Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant... |
| Type | Radiation Sign |
| Color | Yellow/Red |
| Language(s) | Bilingual - English/Spanish |
| Material | Plastic |
| Package Quantity | 1 |
| Legend Heading | Radiation Immediately Notify The Nurse If You Suspect You Might Be Pregnant... |
| Manufacturers Part Number | 2931 |
| Brand | Zing |
Compliance & Certifications
| OSHA or ANSI | OSHA |