Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199907

MPN #: 2898S

Zing Eco Safety Sign, Sprinkler Shut Off, 14"W x 10"H, Recycled Polystyrene Self Adhesive

Product Description
Zing® Safety Sign, "Sprinkler Main Shut-Off Valve," clearly communicates critical safety information.

Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets ANSI and OSHA standards. Signs are sold 1/pack.

PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in

Product Details

Sign ShapeRectangle
Sign LegendSprinkler Main Shut-Off Valve
TypeFire Sign
ColorRed/White
Language(s)English
MaterialPolystyrene
Package Quantity1
Legend HeadingSprinkler Main Shut-Off Valve
Manufacturers Part Number2898S
BrandZing

Compliance & Certifications

OSHA or ANSIOSHA, ANSI