Zing Eco Safety Tri View Sign, AED, 20"W x 7-1/2"H, Recycled Plastic, Glow In The Dark
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Glow-in-the-Dark Triview Projecting Sign, "AED," clearly communicates critical safety information. Ideal for designating important workplace locations, the three-sided design provides 180 degrees of visibility and saves valuable space. The sign is made in the USA from 70% post-consumer recycled plastic, and measures 7.5"H x 20"W x 5" projecting. The sign features a high-performance, safety grade photoluminescent coating, which provides more than 10 hours of illumination on a full charge, exceeding the ASTME 2072-00 standards. No electrical power source is required.
Zing® manufactures the only available three-sided projecting signs. Two mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
Zing® manufactures the only available three-sided projecting signs. Two mounting holes and adhesive tabs are included for easy installation. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 7-1/2 in |
| Size | 7-1/2 x 20 in |
Product Details
| Sign Shape | Rectangle |
| Type | Safety Sign |
| Sign Legend | AED Automated External Defibrillator |
| Color | Green/Black |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | AED Automated External Defibrillator |
| Manufacturers Part Number | 3055G |
| Brand | Zing |