Zing Eco Safety V Sign, No Smoking, 12"W x 7"H, Recycled Plastic
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Projecting V-Sign, "No Smoking," clearly communicates smoking policy. The sign projects 5 inches and provides 180 degrees of visibility. The sign is made in the USA from recycled plastic, and is UL Validated for recycled content. The sign measures 7"H x 12"W and includes 2 mounting holes and adhesive mounting tabs. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 7 in |
| Size | 7 x 12 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Sign |
| Sign Legend | No Smoking |
| Color | Red/Black/White |
| Material | Plastic |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | No Smoking |
| Manufacturers Part Number | 2572 |
| Brand | Zing |